Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 200 Digital Electronic Overhead Stirrer
- Permissible ambient temperature:5…40 °C
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Protection class DIN EN 60529:IP 40
- Electrical:230 V, 50/60 Hz
- Speed Range:0 - 2000 rpm (1. speed 0 - 400 rpm; 2. speed 0 - 2000 rpm)
- Supplier No.:3990000
- Maximum Torque:200 Ncm
- Maximum Viscosity:100000 mPa·s
Specifications
About this item
Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H₂O).
- 230 V model
The Eurostar 200 Digital electronic overhead stirrer features digital speed display, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/6 to 2000 rpm (two speed ranges). Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.