Specifications
- Description:RT2 Basic Hotplate Stirrer, with Multiple Export Plugs
- Speed range:50 - 2000 rpm
- Overall dimensions:161W×290D×100H mm (6.34×11.42×3.94")
- Max. stirring capacity H₂O:20 L
- Plate dimensions:140 mm (5.5") Ø
- Plate material:Aluminium, ceramic coated
- Cat. no.:10053-864
- Electrical:230 V, 50/60 Hz, 600 W
- Supplier No.:88880003
Specifications
About this item
The reliable accuracy of these sleek, low-profile, analog hotplate stirrers can be relied upon for routine applications. A consistent stirring speed up to 2000rpm is achieved with the feedback control design of the RT2 Basic series. It provides constant stirring speed even when the viscosity of the media changes during operation.
- 230 V model
- In Event of Viscosity Change, the Feedback Function Maintains Regular Speed
- Hot Top Warning Indicator
- Automatic Over Temperature Safety Cut-Off at 450 °C
- Two year Warranty Included
The RT2 basic features exceptionally strong magnetic coupling power and a smooth-start stirring mechanism. Virtually no decoupling of magnetic stir bars occurs, even with viscous media or at high speeds. The unit boasts quick heat-up time due to it's ample heating capacity (600W), as well as a superb heat transfer rate enabled by the tightly integrated structure of the heater and the ceramic-coated aluminum alloy top plate. The top provides exceptional temperature uniformity, while the thin white ceramic coating provides excellent corrosion resistance. This combination allows for optimal monitoring of color changes in samples or media during operation. Safety features include hot top warning (even when unit is shut off and still plugged in), automatic over-temperature shut-off, detachable power cord, and optional transparent shield. Unit includes two threaded holes for support rods to hold various devices, such as temperature sensors, thermometers, laboratory glassware,and more.
Max load: 25 kg (55.1 lbs.)