RW 28 Digital Mechanical Overhead Stirrer, 230 V
Catalog #: 89497-436
Supplier: IKA Works
Irregular Voltage
Specifications
- Maximum Volume:80 L (21.1 gal.)
- Description:RW 28 Digital Mechanical Overhead Stirrer
- Permissible ambient temperature:5…40 °C
- Chuck range:1 - 10 mm
- Permissible relative humidity:80%
- Electrical:230 V, 50/60 Hz
- Speed Range:60 - 1400 rpm
- Supplier No.:5040000
- Maximum Torque:900 Ncm
- Maximum Viscosity:50000 mPa·s
Specifications
About this item
This powerful, mechanically controlled laboratory stirrer is designed for highly viscous applications with quantities up to 80L (H₂O). It is suitable for intensive mixing in laboratories and pilot plants. The stirrer comes equipped with overheating protection in the motor by means of self-locking temperature limiter. Additionally, stirring shaft protection and clamping fixture options are available to further secure bowls.
- 230 V model
Standard features include, digital speed display, infinitely adjustable speed in two speed ranges, push-through agitator shafts, overload protection, and error code display
Units meet IP 40 protection standards according to DIN EN 60529.
Robust, ergonomic design. Quiet operation, with constant power-drive.
Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89497-434) is also available, please see separate product page.
Customers Who Bought This Also Bought