Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 100 Digital Electronic Overhead Stirrer
- Permissible ambient temperature:5…40 °C
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Protection class DIN EN 60529:IP 40
- Electrical:230 V, 50/60 Hz
- Speed Range:0 - 1300 rpm
- Supplier No.:4238100
- Maximum Torque:100 Ncm
- Maximum Viscosity:70000 mPa·s
Specifications
About this item
Powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100L (H₂O)
- 230 V model
The Eurostar 100 Digital Electronic Overhead Stirrer featuresr digital speed display, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 1300 rpm. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.