Digital MicroPlate Genie® Microplate Mixer Shaker, 230 V
Catalog #: 89202-332
Supplier: Scientific Industries
Specifications
- Max. capacity:1 microplate, any type with standard SBS footprint
- Overall dimensions:165D x 165W x 165H mm (61/2 x 61/2 x 61/2")
- Orbit:1.0 mm
- Weight:2.75 Kg (6 lbs.)
- Pulse ON/OFF:0.1 seconds - 99 minutes
- Cat. no.:89202-332
- Electrical:230 V
- Speed:750-2850
- Timer:0 - 99 min or continuous
- Supplier No.:SI-0401A
Specifications
About this item
Fully digital programmability for precise speed and time control and a pulsing feature are incorporated in this mixer which has an aggressive speed for increased mixing efficiency in every well, even 384-well plates.
- 230 V model
- Fully programmable
- Precise aggressive speed
- Pulsing feature
The mixers high speed and small orbit combine to offer true vortexing for complete and uniform mixing. A built-in digital timer operates continuously or from 0 to 99 minutes.
Certifications: CE marked.
Ordering information: The 230 V model is supplied without a plug.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89202-330) is also available, please see separate product page.
Customers Who Bought This Also Bought