Multi Vortex-Genie® Large Capacity Mixer Shaker, 230 V
Supplier: Scientific Industries
Certificates
About this item
A large capacity multi vessel vortex mixer and shaker designed to hold and provide true vortexing in almost any container up to 250 ml with the same reliability found in the Vortex-Genie®.
- 230 V model
Clamping system allows the user to quickly change from one type of vessel to another. Holds multiple test tubes, vials, cylinders of various sizes, or up to six 250 ml vessels including Erlenmeyer flasks. Digital control, display of speed and time, Gentle ramp up, may be used in cold rooms and incubators.
Certifications: CE marked.
Ordering information: Two 12-Pack Multi-Tube racks are included. No additional accessories necessary. Two 230 V models available - one is supplied without a plug and one is supplied with European plug.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (97501-592) is also available, please see separate product page.
Specifications
- Catalog No:
- 97015-596
- 97015-594
- Max. capacity:
- Two 12-Pack Multi-Tube racks holding up to 24 tubes of any material up to 29mm dia., or up to six 250ml vessels
- Two 12-Pack Multi-Tube racks holding up to 24 tubes of any material up to 29mm dia., or up to six 250ml vessels
- Weight:
- 11.3 Kg (25 lbs.)
- 11.3 Kg (25 lbs.)
- Overall dimensions:
- 310D x 270W x 195H mm (121/5 x 103/5 x 75/7")
- 310D x 270W x 195H mm (121/5 x 103/5 x 75/7")
Specifications
Customers Who Bought This Also Bought