About this item
Systems combine vortex motion, heat, and vacuum to quickly evaporate solvents from multiple biological or analytical samples.
- 230 V model
Memory stores 1 to 9 programs. Microprocessor-controlled programming for vortex speed from 0 to 100%; heat from OFF to 100 °C; time from 1 to 999 minutes; vacuum level from 0 to 999 mBar. LCD for display of program number, actual and set point, vortex speeds, temperatures, time remaining, and point vacuum level. Control panel with run/stop button, preheat/end alarm button and indicator light, set point selection buttons, and increase/decrease programming buttons. Audible alarm for timed end point. Audible/visual alarm for endpoint detected by temperature sensors at heater and block.
Systems consist of a glacier white and charcoal epoxy-coated aluminum base with thermoplastic upper housing, a fluoropolymer resin-coated cast aluminum chamber and a 1.3 cm (¹/₂") thick glass lid with safety switch/alarm. Models with lid heater are available for applications involving water or other high boiling point solvents. Lid heater increases visibility and eliminates fogging.
The microprocessor-controlled agitation at 1000 rpm causes the liquid sample to form a vortex configuration that helps prevent bumping and greatly increases the surface area, enhancing evaporation. Rear-mounted vacuum port and electrical receptacle allow connection to a vacuum pump.
Specifications
- Catalog No:
- 37001-378
- 37001-382
- Temperature:
- Ambient to 100 °C (212 °F)
- Ambient to 100 °C (212 °F)
- W×D×H:
- 52.8×46.7×34.3 cm (203/4×183/8×131/2")
- 52.8×46.7×34.3 cm (203/4×183/8×131/2")
- Shipping weight:
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- Speed:
- 1000 rpm
- 1000 rpm