Undercounter Freezer , UF27B
Catalog #: 76809-002
Supplier: Nordon/Hoshizaki Llc.
New Product
Specifications
- Temperature Range:−10…+10 °F
- Description:Undercounter freezer, UF27B
- Electrical:115 V, 60 Hz, 1 phase, 2.4 A
- Refrigerant:R290 refrigerant
- Defrost:Auto
- Door type:1 stainless steel solid outer door
- Exterior W×D×H:34×31.5×36.5”
- Capacity:6.21 cu.ft.
Specifications
About this item
Streamline work with the Hoshizaki UF27B 27" undercounter freezer with 1 door.
- Environmentally friendly R290 hydrocarbon refrigerant
- Cabinet and doors are insulated with 2” CFC free, foamed in place polyurethane
- Exclusive 'stepped' door design to protect door gasket
- Spring assisted self-closing doors with stay open feature
- Magnetic door gasket is easily removable for cleaning
- Extruded aluminum flush mount door handle
- Anodized aluminum shelf supports adjustable in ¹/₂” increments
- 45 to 100 °F ambient temperature range
The UF27B Steelheart Series undercounter single section freezer with a stainless door is a space saving workhorse. Engineered to maintain food safe temperatures in 100 °F ambient conditions. With a net capacity of 6.21 cu. ft. this efficient undercounter freezer and front air flow design is perfect for hot/tight spaces. The UF27B is constructed of stainless steel, which protects this unit from accidental damage and rust, plus, it is easy to clean.
Certifications: The unit is ETL Safety (US & C) Listed, ETL Sanitation, Georgia Made Certified, ENERGY STAR® Qualified.
Delivery: Supplied with 10' long cord with a 5 - 15P NEMA plug. Optional accessories such as caster kits, overshelves and additional epoxy shelves must be ordered separately.
Customers Who Bought This Also Bought