Order Entry
ContactUsLinkComponent
VWR® Signature™ Rocking Platform Shaker, 230 V
VWR® Signature™ Rocking Platform Shaker, 230 V
Catalog #: 12620-908
Supplier:  VWR International
CE Compliant
Product available on GSA Advantage®
VWR Signature* Rocking Platform Shaker
VWR® Signature™ Rocking Platform Shaker, 230 V
Catalog #: 12620-908
Supplier:  VWR International
CE Compliant
Product available on GSA Advantage®

Specifications

  • Accuracy:
    ±1 rpm
  • Speed range:
    1–50 rpm
  • Max. load:
    4.5 kg (10 lbs.)
  • Overall dimensions:
    28W x 12.7H x 43.2D cm (11 x 5 x 17")
  • Platform dimensions:
    32.4 x 25.4 cm (123/4 x 10")
  • Tilt angle:
    1–15°
  • Dimpled mat:
    32.4 x 25.4 cm (123/4 x 10")
  • Timer:
    1 Second to 9999 Minutes
  • Cat. no.:
    12620-908
  • Electrical:
    230 V, 50/60 Hz

Specifications

About this item

Ideal for cell culture work, staining and destaining gels, hybridization procedures, hematology, and blotting techniques.

  • 230 V model
  • Digital display for speed, tilt angle, and time
  • Microprocessor control
  • Timer with audible alarm
  • Electronic tilt tdjustment
  • Now with Best-in-Class, Exclusive 5-Year Warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Shakers are designed for use in incubators, CO₂ incubators, cold rooms (–10 to +60 °C), 80% relative humidity,non-condensing environments.

Audible and visual signals will activate when system detects an overloaded, unbalanced condition, or obstruction of the tray. LED display will show elapsed time or, when programmed to user defined limit, will count down to zero and shut off unit. audible alarm will sound when time reaches zero. Optional alarm mute can be set from the touch pad control. Powerful, maintenance-free stepper motor handles heavy loads up to 4.5 kg (10 lbs.) and provides a long service life.

Large platform tray is ideal for holding staining trays, culture flasks, Petri dishes, and microtiter and multi-well plates. Spill-resistant design channels fluids away from internal components. Base is constructed of durable cast aluminum for extra stability. Microprocessor touch pad control provides electronic angle adjustment which allows user to easily adjust rocking angle from 0 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm. For improved repeatability, on-board memory recalls last settings even when unit is turned off.

Certifications: RoHS certified. CE Marked, TUV listed. Calibrated Shakers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: Unit includes a nonskid mat for platform and a 234 cm (92") detachable, three-wire cord and plug. The 230V model is supplied with a European-style plug. Optional stacking tray is available for higher capacity applications.
Caution: 230 V model. Corresponding models with voltage suitable for use in US (12620-906 and 10027-104) are also available, please see separate product page.
Customers Who Bought This Also Bought