About this item
The Orbital-Genie™ Large Capacity Orbital Shaker is a powerful large capacity (460×460 mm platform) orbital shaker designed to hold any type of container.
- 230 V model
- Holds any type of container
- Fully programmable
- Variable speed
- Three platform configurations
Fully programmable shaker features variable speed including orbit reverse, timer from 1 minute to 99 hours with alarm, programmable acceleration and deceleration rates, programmable ON/OFF times for interval shaking. Operator can create any mixing or shaking action from smooth vortex to sloshing aeration. Available in three platform configurations: Universal Ratcheting Clamps - provide the flexibility for using a mix of different size and shape vessels on a single platform. Adhering Mat - provides a flat platform with adhering rubber mat perfect for use with open containers, especially large containers. Standard Fask Clamps - is equipped with a platform for accepting various size flasks or beakers. (Clamps sold separately). All units can be used in a cold room or incubator and CO₂ environments.
Specifications
- Catalog No:
- 97060-152
- 97060-156
- 97060-148
- Speed:
- 10 - 300 rpm
- 10 - 300 rpm
- 10 - 300 rpm
- Max. load:
- 12 Kg (26 lbs.)
- 12 Kg (26 lbs.)
- 12 Kg (26 lbs.)
- Weight:
- 21 Kg (46 lbs.)
- 21 Kg (46 lbs.)
- 21 Kg (46 lbs.)
- Overall dimensions:
- 590D x 500W mm (23 x 20") Overall 460D x 460W mm (18 x 18") Platform
- 590D x 500W mm (23 x 20") Overall 460D x 460W mm (18 x 18") Platform
- 590D x 500W mm (23 x 20") Overall 460D x 460W mm (18 x 18") Platform
- Platform dimensions:
- 460D x 460W mm (18 x 18")
- 460D x 460W mm (18 x 18")
- 460D x 460W mm (18 x 18")
- Timer:
- 1 minute - 99 hours or continuous
- 1 minute - 99 hours or continuous
- 1 minute - 99 hours or continuous