Analytical Balances, Legal For Trade, Advanced MR
Supplier: Mettler Toledo
New Product
Certificates
About this item
METTLER TOLEDO Advanced MR Legal for Trade Analytical Balances offer a highly precise weigh cell with FACT automatic internal adjustment.
- Guided leveling
- Four interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
User management within the 4.5" touchscreen increases efficiency of daily tasks with 8 built-in applications and statistical data analysis. Designed with full metal housing and overload protection, these balances will provide high quality performance for years to come. When balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
Certifications: OIML/NTEP Approved.
Specifications
- Catalog No:
- 77323-134
- 77323-130
- 77323-138
- Communication interface:
- USB-A, USB-C, RS232,
Ethernet - USB-A, USB-C, RS232,
Ethernet - USB-A, USB-C, RS232,
Ethernet
- Voltage:
- 100 - 240 V, 50/60 Hz
- 100 - 240 V, 50/60 Hz
- 100 - 240 V, 50/60 Hz
Specifications
Customers Who Bought This Also Bought