Excel EX444 Crucibles
Catalog #: 76520-932
Supplier: MORGANITE ADVANCED MATERIALS CA
New Product
Specifications
- Description:EX444 Crucibles
- Height:475 mm
- Cat. no.:76520-932
- Top O.D.:254 mm
- Bottom O.D.:254 mm
Specifications
About this item
Straight shape silicon carbide crucibles for induction furnaces.
Brass capacity: 90 kg
Brimful capacity water: 15 L
Pyrometer pocket and hole in wall configurations are available to facilitate measurement of metal temperature.
Recommended for non-ferrous alloys except thosecontaining more than 30% of Nickel, Chromium or Iron.
Customers Who Bought This Also Bought