About this item
Perfect for fast, unattended concentration of environmental samples.
- 230 V model
System signals completion of a run in two ways. In one, a timer pauses the system and alerts user when the predetermined end point is achieved. In the second method, the system monitors the temperature differential between the block and heater. When these are nearly equal, meaning end point is near, the alarm sounds and light flashes. The unique Cool Zone™ block and tube design reduces the evaporation rate after end point is achieved.
The Cool Zone™ insulates the samples and allows the researcher adequate time to remove the samples before they reach dryness. System consists of a glacier white and charcoal epoxy-coated aluminum base with thermoplastic upper housing, a fluoropolymer resin-coated aluminum chamber, a nitrogen port, rear 5.1 cm (2") diameter exhaust port, and a 1.3 cm (¹/₂") thick glass lid with safety switch.
Microprocessor-controlled programming for vortex speed from 0 to 100%; heat from OFF to 100 °C; time from 1 to 999 minutes; and number of active nitrogen positions, 2, 4, 6, or 8. Memory stores 1 to 9 programs. LCD screen displays program number, actual and set point vortex speed, actual and set point temperature, time remaining, and number of active nitrogen positions. Control panel has run/stop button, preheat/end alarm button and indicator light, set point selection buttons, and increase/decrease programming buttons.
Fluoropolymer resin-coated aluminum blocks are available for both 170 and 600 ml sizes. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing. Glassware caps help prevent cross contamination and moisture from condensing when using low boiling point solvents.
System combines mechanical vortex action up to 500 rpm, heat, and nitrogen blow down technologies. Process eight samples up to 450 ml in size at once. The microprocessor-controlled nitrogen blow down manifold directs nitrogen flow into the selected sample tubes.
Specifications
- Catalog No:
- 26676-006
- 37001-386
- Temperature:
- Ambient to 100 °C (212 °F)
- Ambient to 100 °C (212 °F)
- Weight:
- 49 kg (107 lbs.)
- 49 kg (107 lbs.)
- W×D×H:
- 55.1×48.3×34.3 cm (213/4×19×131/2")
- 55.1×48.3×34.3 cm (213/4×19×131/2")
- Speed:
- 500 rpm
- 500 rpm