Order Entry
ContactUsLinkComponent
VWR® High Volume Magnetic Stirrers, 230 V
VWR® High Volume Magnetic Stirrers, 230 V
Supplier:  VWR International
   Sustainable Options Available
Certificates
VWR® High Volume Magnetic Stirrers, 230 V
VWR® High Volume Magnetic Stirrers, 230 V
Supplier:  VWR International
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 12621-052
  • 76683-466
  • Environmentally Preferable:
  • Sustainable Packaging
  • Plate dimensions:
  • 27.9W×31.8D cm (11×12¹/₂")
  • 27.9W×31.8D cm (11×12¹/₂")
  • Shipping weight:
  • 6.6 kg (14.6 lbs.)
  • 6.6 kg (14.6 lbs.)
  • Overall dimensions:
  • 27.9W×10.2H×43.2D cm (11×4×17")
  • 27.9W×10.2H×43.2D cm (11×4×17")

Specifications

Related Information

Customers Who Bought This Also Bought