Heavy-Duty Shaker, Variable Speed, 230 V
Catalog #: 57007-001
Supplier: Eberbach
Irregular Voltage
Specifications
- Description:Heavy-Duty Shaker
- Shipping weight:39 kg (85 lbs.)
- Weight capacity:23 kg (50 lbs.)
- Orbit:38.1 mm (11/2")
- Dimensions:62.2 x 34.3 x 25.4 cm (241/2 x 131/2 x 10") (WxLxH)
- Motor:124W (1/6 hp)
- Electrical:230 V, 50 Hz
- Speed Range:60 - 260 rpm
- Supplier No.:6000-25
Specifications
About this item
For research and analysis applications, particularly biological culture and general laboratory work
- 230 V model
Change in line voltage or load does not affect shaking speed. Interchangeable carriers bolt to platform. Speed control with locking knob and on/off switch on front.
Ordering information: Complete with three-wire cord and three-prong plug. Utility box carriers sold separately. Utility box carrier 57008-002 holds various sizes and shapes of containers or test tube supports, such as six 1 L or two 4 L Erlenmeyer flasks. Aluminum box is 45.7×30.5×10.2 cm (18×12×4"). All four sides have slots for rubber-covered, crosswise and lengthwise bar clamps which are secured by wing nuts. One crosswise bar clamp and one 3.1 mm (¹/₈") thick rubber pad for bottom supplied with box carrier. Additional bar clamps sold separately. Complete with flask holders.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (57007-000) is also available, please see separate product page.
Customers Who Bought This Also Bought