LABRACK™ Rack for VWR® Sample Bags
Catalog #: CA11216-910
Supplier: VWR International
Specifications
- Dimensions:133 mm / 5.25 in
- Description:LABRACK™ storage rack for up to 10 sample bags
- Cat. no.:CA11216-910
Specifications
About this item
This stainless steel rack allows you to carry multiple bags easily and safely. It can go in the incubator and autoclave, and can be stacked for space saving.
- Temperature resistant from −80 °C to +80 °C
- Autoclavable
- Made of 100% stainless steel
- Can store up to ten blender bags
Ideal for sample batch preparation prior to blending as well as sample storage after blending.
Customers Who Bought This Also Bought