Dry Bath Heaters with Touch Screen, 230 V
Supplier: Boekel
Certificates
About this item
Boekel scientific's dry block heaters are advanced, configurable and easy-to-use.
- 230 V
- Easily viewable touch screen
- Save up to 25 programs for rapid sample processing
- Slim design to conserve bench space
- Wide temperature range to fit many applications
- Settable timer up to 99 hours or continuous
The Boekel scientific block heaters line is designed to accommodate the most basic sample incubation procedures as well as multi-step processes and thermal cycling procedures. The slim one, two and four block design allows for more bench space and a configurable work flow.
The control system includes user settable alarms, timers and temperature programs which are an asset to any laboratory looking to increase accuracy and throughput.
Certifications: UL/CSA and CE certified.
Ordering information: Blocks not included.
Caution: 230 V model. Corresponding model with 120 V voltage is also available, please see separate product page.
Specifications
- Catalog No:
- 76304-506
- 76304-428
- 76304-424
- Temperature control range:
- Ambient +5...120 °C
- Ambient +5...120 °C
- Ambient +5...120 °C
- Accuracy:
- ±0.25 °C
- ±0.25 °C
- ±0.25 °C
Specifications
Customers Who Bought This Also Bought