Order Entry
ContactUsLinkComponent
Vortex Genie® Pulse Vortex Mixer Shaker, 230 V, Scientific Industries
Vortex Genie® Pulse Vortex Mixer Shaker, 230 V, Scientific Industries
Catalog #: 89202-300
Irregular Voltage
The Vortex-Genie Pulse
Vortex Genie® Pulse Vortex Mixer Shaker, 230 V, Scientific Industries
Catalog #: 89202-300
Irregular Voltage

Specifications

  • Overall dimensions:
    165D x 122W x 165H mm (61/2 x 44/5 x 61/2")
  • Weight:
    4 Kg (84/5 lbs.)
  • Pulse ON/OFF:
    0.1 seconds - 99 minutes
  • Electrical:
    230 V
  • Speed:
    500-2850
  • Timer:
    0 - 99 min or continuous
  • Supplier No.:
    SI-P246

Specifications

About this item

Programmable digital vortex mixer featuring true pulsing action that can be set from 0.1 seconds to 99 minutes for both the ON and OFF times or constant ON. Ideal for applications that require vortexing/shaking of various types/sizes of tubes, vials, bottles or plates.

  • 230 V model, not for use in USA
  • Programmable
  • True pulsing action
  • Digitally controlled
  • More collisions
  • Vortex-Genie Pulse features programable speed, timed or continuous run, and pulse/cycle on/off
  • 2 year factory warranty

Speed can also be digitally controlled, and provides true speed display. Pulsing action interrupts vortexing for more random motion which results in more collisions. For applications requiring more aggressive action than standard vortexing, but less than homogenization or aggressive disruption. Accepts all Vortex-Genie® accessories.

Certifications: cETLus and CE marked.
Ordering information: Additional Vortex-Genie accessories (sold separately) allow hands-free operation and increased throughput. The 230V model is supplied without a plug.
Delivery: Both models supplied with 3” platform and pop-off 'cup' head
Caution: 230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (89202-298) is also available, please see separate product page.
Customers Who Bought This Also Bought