VWR® Clinical Centrifuge for Blood Banking, Serology 12
Catalog #: 77392-164
Supplier: VWR International
New Product
Specifications
- Model:Serology 12 clinical centrifuge
- Rotor type:Fixed angle
- Timer:Digital
- W×D×H:33×38×23 cm (13×15×9")
- Electrical:100 - 240 VAC, 50/60 Hz
- Maximum Speed:3600 rpm
- Maximum RCF:1040×g
- Capacity:12× 75 mm uncapped tubes or 6× 100 mm tubes with additional rotor
- Weight:12.3 kg (27 lbs.)
Specifications
About this item
The only drop-in replacement for a best selling blood banking centrifuge. Perfect for all blood typing and cross-matching activities, the serology 12 integrates into any laboratory with minimal process changes.
- View time remaining and set cycle parameters using the digital display
- Store up to 10 custom time, speed, acceleration and braking settings
- Max speed 1040×g/3550 rpm
- Spin up to 6 capped and 12 uncapped 13×75 mm tubes with minimal handling
- Tube positions are numbered for quick identification
- Compatible with existing SeroFuge rotors
- 2 year warranty
The VWR® serology 12 clinical centrifuge is specifically designed to facilitate high-quality blood grouping, typing, cross matching and other cell-washing procedures for a wide range of tube sizes. Based on a popular blood banking centrifuge and using the same rotors, the serology 12 ensures samples are efficiently processed, with no individual handling necessary.
Certifications: CE, MET, UKCA.
Delivery: Supplied with 12 tube rotor and tube holders.
Customers Who Bought This Also Bought