About this item
The FiveEasy™ and FiveEasy Plus™ benchtop instruments provide high quality conductivity measurements with the simple click of a button. Compact in design, and featuring various data export capabilities, the FiveEasy™ series instruments are the perfect companion to get reliable measurement data.
- Intuitive operation—measurement made easy
- Compact design—save space
- Fast connectivity—simple and secure data transfer
Optimally designed for work on bench surfaces in a wide range of industries, including laboratories in academia, food and beverage, environment, and agriculture.
Featuring a large, well-structured display for easy viewing, the instruments’ intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.
The sensor holder is integrated into the housing so that the sensor can be easily removed and stored on the side of the meter after use.
The FiveEasy Plus™ series meters allow data to be exported either directly to a printer or a PC for further processing using its RS232 or USB port.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- CA10821-422
- CA10821-424
- CA10821-426
- CA10821-420
- Model:
- F30
- FP30
- FP30
- F30
- Conductivity accuracy:
- ±0.5% of the measured value
- ±0.5% of the measured value
- ±0.5% of the measured value
- ±0.5% of the measured value
- Conductivity calibration:
- 1 point, 3 predefined standards
- 1 point, 3 predefined standards, manual cell constant input
- 1 point, 3 predefined standards, manual cell constant input
- 1 point, 3 predefined standards
- Temperature range:
- 0.0…100 °C (32.0…212.0 °F)
- −5.0…105.0 °C (23.0…221.0 °F)
- −5.0…105.0 °C (23.0…221.0 °F)
- 0.0…100 °C (32.0…212.0 °F)
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.5 °C
- ±0.3 °C
- ±0.3 °C
- ±0.5 °C
- Alarm:
- Acoustic/visual
- Acoustic/visual
- Acoustic/visual
- Acoustic/visual