DO Electrode, LE621, Mettler-Toledo
Catalog #: CA10821-390
Supplier: Mettler Toledo
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm
- Length:120 mm
- Temperature range:0...50 °C
- Description:DO Electrode LE621, IP 67
- Material:PVC
- Connector:BNC/RCA (Cinch), 2 m cable
- Range:1 - 20 mg/L
- Supplier No.:30266975
Specifications
About this item
Galvanic dissolved oxygen sensor with 2 m cable and integrated temperature sensor.
- IP67 - For a waterproof measurement
- Integrated temperature probe guarantees you always measure with the appropiate temperature compensation
For use with portable FiveGo meters.
Customers Who Bought This Also Bought