About this item
Ideally suited for mobile applications in the laboratory, at-line, or outdoors, the FiveGo™ portable instruments provide high quality dissolved oxygen measurements with the simple click of a button. The robust and waterproof design makes the FiveGo™ instruments the perfect companion to get reliable measurement data even in harsh conditions.
- Intuitive operation - Measurement made easy
- Ergonomic design - Comfortable handling
- Foldable foot stand provides optimal viewing while situated on a lab bench
- Waterproof - Ideal for wet conditions
- IP 67 waterproof protection enables the FiveGo to withstand wet and demanding environments
- With the compact carrying case FiveGo is the ideal partner for any outdoor measurement
Featuring a large, well-structured display for easy viewing, the instruments' intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.
Working with the FiveGo portables is a comfortable experience for both big and small hands.
Optimally designed for mobile measurements in a wide range of workplaces, including environment, academia, food and beverage, agriculture and industry.
Different combinations of FiveGo portable meters, sensors and accessories are available. These kits are ideally suited for specific applications or samples.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- CA10821-358
- CA10821-382
- CA10821-360
- Model:
- F4
- F4
- F4
- DO resolution:
- 0.10%, 0.01 mg / L
- 0.10%, 0.01 mg / L
- 0.10%, 0.01 mg / L
- Temperature range:
- 0.0 … 50 °C (32.0 … 122.0 °F)
- 0.0 … 50 °C (32.0 … 122.0 °F)
- 0.0 … 50 °C (32.0 … 122.0 °F)
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.3 °C
- ±0.3 °C
- ±0.3 °C
- Battery life:
- >200 hrs
- >200 hrs
- >200 hrs
- Compliance:
- IP67
- IP67
- IP67