Specifications
- Description:Indoor AccessPoint to connect AiroSensors to SenseAnywhere’s Cloud Service
Specifications
About this item
The SenseAnywhere Indoor AccessPoint ensures secure, two-way encrypted data transmission between AiroSensors and the Cloud Service. It features automatic sensor detection, advanced re-transmission protocols, and duplicate packet filtering, guaranteeing no data loss. Optimized for indoor use, it's a key component of our comprehensive surveillance solution.
- Reliable plug and play device
- Connects AiroSensors to SenseAnywhere’s Cloud Service
- Compatibility: CE, FCC, IC (915 MHz)
- No limits to the number of AiroSensors
Preferred mounting position is vertical, hinged on a screw using the key-hole in the back. Alternatively, the AccessPoint can be hung at its cables. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Indoor AccessPoint:
Wireless frequency: 915 MHz
Wireless protocol: SenseAnywhere Wireless Protocol with automatic service discovery and seamless roaming
Wired protocol: 10 Mbit Ethernet 10BASE-T, TCP/IP port 80, DHCP, DNS
Power connector: DC plug, 5.5/2.1 mm
Ethernet connector: Shielded RJ45
Voltage: 5 V DC
Current: 175 mA
Operating temp: –20 to +50 °C
Compatibility: CE, FCC, IC (915 MHz)
AccessPoint:
Height: 90 mm
Width: 55 mm
Depth: 27 mm
Weight, AccessPoint: 58 g
Weight, power supply: 56 g
Weight, complete package: 205 g
Number of data loggers supported: No limits