Zebra Scan-One-Print-One Label Replicator
Catalog #: 77335-368
Supplier: Computype
New Product
Specifications
- Description:Zebra ZD421 scan-one-print-one label replicator
Specifications
About this item
Computype laboratory label replicator systems are specially modified to solely perform the task of replicating individual labels. Simply scan the label you’d like to replicate to print a new label. Compatible with TS976 tube and vial labels.
- Zebra ZD421 300DPI enhanced printer
- Print resolution: 300 dpi
- Thermal transfer printing
- Scanner LS2208 RS232 DB9M white
- ZBI key kit 1 printer version 2.0
Duplicate scanned barcode onto one of five label sizes (in inches) selectable from included scan menu:
76635-386 TS976, 1×0.5"
76635-390 TS976, 1×1"
76635-394 TS976, 1.5×0.75"
76635-398 TS976, 2×1"
10769-986 TS839P, 2.5×0.25"
Label format can include one line of text that can be defined with included scan menu. Text can be positioned above or below barcode. Variable quantity up to 99 copies can be selected from included scan menu.
Customers Who Bought This Also Bought