About this item
The S3200 precisely places labels on well plates for reduced waste and more efficient downstream processes. Semi-automated operation increases speed and productivity through reduced operator effort.
- Print resolution: 600 dpi
- Print speed: 20 mm/s
- Thermal transfer printing
- SBS ANSI/SLAS standard plate footprint
- Label width: 50.8 or 63.5 mm
- Label height: 6.35 mm
- Roll diameter: 203 mm
The system features the intuitive and familiar icon-based interface of the cab SQUIX printer which easily integrates with an existing production system, or acts as a stand-alone unit. Include important variable information in your labeling strategy with print and apply automation.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.