Brady® FR22 Fixed RFID Reader with MUX 16-Port Multiplexer Kit
Catalog #: 77322-138
Supplier: Brady Worldwide
New Product
Specifications
- Memory:1 GB RAM
- Description:RFID reader, silver/blue
- Power:PoE 802.3at
- Interfaces:GPIO industrial mini IO port; USB-C; Wireless 802.11 b/g; USB Host; Ethernet; Bluetooth; Wireless 802.11 a/b/g/n; GSM/EDGE; LTE-FDD B1/B3/B5/B7/B8/B20; LTE-TDD B38/B40/B41; WCDMA B1/B5/B8
- Operating temperature:–4...131 °F
- Dimensions:0.69H×8W×4.76"D
- Voltage:100 – 240 V, 50/60 Hz
Specifications
About this item
Get support for up to 16 RFID reading zones with the FR22 Fixed RFID Reader and 16-Port Multiplexer kit.
- Linux operating system
- RFID capabilities: UHF
- Reading speed up to 1000 tags per second
Kit includes FR22 fixed RFID reader and 16-port multiplexer. Linux OS provides edge computing capabilities, allowing users to run plugins or applications directly on the FR22. Multiplexer extends the number of antenna ports from 4 to 16.
Device indicator: 4 LEDs indicating the enabled antennas
Connection LED
Application LED
Extension port LED
Power LED
RF LED
External antenna: 16 ports RP-SMA
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz
Delivery: Includes (1) Brady FR22 Reader (B-FR22-RFID-RDR-US); (1) Brady FR22 Multiplexor (B-FR22-MULTIPLEX).
Customers Who Bought This Also Bought