Unstirred Water Bath, Advanced Range SUB AQUA PRO, 230 V, Grant Instruments
Supplier: GRANT USA INC.
Certificates
About this item
Built to the highest standard and specifications, and incorporating the latest technology, the SUB Aqua Pro advanced unstirred water bath range supports even the most demanding applications requiring accurate temperature control
- 230 V models, not for use in USA
- Temperature stability ±0.2ºC
- Temperature range ambient +5 to 99 °C
- Unique Set and Forget™ technology. Modern technology for fast heat up and excellent temperature accuracy
- Baths have clear audible and visual alarms and advanced dry start and dry run protection, avoiding damage if accidentally switched on without water or bath runs dry. Simply fill and restart
- 2 point user-defined calibration ensuring optimum accuracy for demanding test setups
- LED display with 0.1 °C resolution, front panel lock-out to prevent unintentional temperature changes
- Three programmable temperature presets, countdown timer from 1 to 999 min with audible buzzer for accurate reaction timing
The range is ideal for use in university research and teaching, pharma/biotech, healthcare and industrial applications.
Choose from eight models each with base tray and lid included as standard.
Certifications: CE and CSA approved.
Ordering information: 3 year warranty. Lid and base tray included as standard. Additional accessories available as optional extras.
Caution: 230 V models, not for use in USA. Corresponding models with voltage suitable for use in US (89500-346, 89500-348, 89500-350, 89500-352, 89500-354, 89500-356, 89500-358 and 89500-360) are also available, please see separate product page.
Specifications
- Catalog No:
- 89500-384
- 89500-382
- 89500-370
- 89500-374
- 89500-372
- 89500-376
- 89500-380
- 89500-378
- Temperature range:
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- ambient + 5 to 99°C
- Temperature resolution:
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- 0.1°C (display and setting)
- Temperature stability:
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- ±0.2°C (at 70°C)
- Timer:
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
- 1 to 999 min. (89500-36: 2 to 999 min.)
Specifications
Customers Who Bought This Also Bought