Staticide® 8020 IPA Clean Swab
Catalog #: 77200-566
Supplier: ACL Staticide
New Product
Specifications
- Length:3.5"
- Material:Clean Swab, with 99.7% IPA-filled handle
- Cat. no.:77200-566
Specifications
About this item
This unique swab has a foam paddlehead wrapped in microfiber for high absorbency and cleanliness.
- 99.7% IPA-filled handle
- Micro-denier polyester over medical-grade foam
- Ultrasonic welding with no adhesives
- ISO Class 4-7 (class 10 - 10,000) compatible
The polypropylene handle is filled with pure isopropyl alcohol. Crack the handle to allow the IPA to flow to and saturate the head. Use to clean and remove oils, contaminants, and adhesives.
Customers Who Bought This Also Bought