Staticide® Digital Megohmmeter Kit
Catalog #: 77200-724
Supplier: ACL Staticide
New Product
Specifications
- Description:Digital megohmmeter kit
Specifications
About this item
The ACL 880 Digital meghommeter high-precision surface resistance meter gives test results in actual values rather than a logarithmic scale.
- Alphanumeric LCD scale shows precise value
- Resistance range: 10³ to 10¹² ohms
- Accuracy for 10³ to 10¹° ohms: <±2%
- Accuracy for 10¹¹ to 10¹² ohms: <±10%
- Ideal for testing according to ESDA test methods
Ideal for measuring point-to-point (RTT) and resistance-to-ground (RTG) resistance tests in electrostatic protected areas. This kit includes shielding cables to promote accuracy even in the upper values.
Delivery: Kit includes tester, two 5-lb electrodes, heavy-duty shielding cables, carrying case, and calibration certificate.
Customers Who Bought This Also Bought