Order Entry
ContactUsLinkComponent
VWR® 5000I Incubating Orbital Shaker, 230 V
VWR® 5000I Incubating Orbital Shaker, 230 V
Catalog #: 76683-476
Supplier:  VWR International
   Sustainable Packaging
Irregular Voltage
VWR INCUBATOR SHAKER 5000I 230V
VWR® 5000I Incubating Orbital Shaker, 230 V
Catalog #: 76683-476
Supplier:  VWR International
   Sustainable Packaging
Irregular Voltage

Specifications

  • Description:
    Model 5000I shaker
  • Environmentally Preferable:
    Sustainable Packaging
  • Shipping weight:
    97.5 kg (215 lbs.)
  • Temperature range:
    5° above ambient to 65 °C (149 °F)
  • Tray dimensions:
    45.7×45.7 cm (18×18")
  • Max. load:
    22.7 kg (50 lbs.)
  • Temperature uniformity:
    ±0.5° at 37 °C (98 °F)
  • Dimensions:
    81.5L×67.5W×60H cm (32×26¹/₂×23⁵/₈")
  • Int. W×D×H:
    52.3L×63W×43.2H cm (20¹⁹/₃₂×24¹³/₁₆×17")
  • Speed:
    15 - 500 rpm
  • Speed accuracy:
    ±1% of set speed, <100 rpm ±1 rpm
  • Timer:
    1 second - 160 hours
  • Electrical:
    230 V
  • Orbit:
    25.4 mm (1")

Specifications

About this item

Shaker offers a diverse combination of advanced operating and safety features for reliable, high-performance shaking and incubating applications in cell cultures, solubility studies, bacterial suspensions, and extraction procedures.

  • 230 V model, not for use in USA
  • Exclusive opti-flow forced ventilation system
  • Exclusive Accu-Drive™ shaking system
  • Now with Best-in-Class, Exclusive 5-Year warranty
  • Available with a NIST Traceable, ISO/IEC 17025 accredited calibration certificate from Troemner

Variable speed microprocessor control provides consistent and uniform mixing action with the ability to restart and display last set-point if power is interrupted.

A variety of safety features are standard on the Model 5000I shaker. A built-in load sensor detects unbalanced conditions and reduces rpm or stops the unit to protect samples. Audible and visual signals will activate if the system detects a tray obstruction or overload. To avoid sample loss, a ramping feature slowly increases speed to setpoint. In timed mode, an alarm will sound when the timer reaches the zero point. A polycarbonate lid permits viewing of samples without disturbing internal temperature. When the lid is opened, an automatic shutoff circuit will stop the platform operation. Each unit's spill-resistant design protects internal components from accidental spills and leaks. Tray and rubber mat are removable to allow for easy chamber cleaning. A caution symbol will illuminate when air temperature in the chamber reaches 40 °C (104 °F). This symbol remains lit until the chamber temperature cools.

The touchpad control features easy-to-read, independent LEDs for temperature, time, and speed. An RS-232 interface provides two-way connection for data logging and unit control.

Precise temperature control is maintained by a PID controller, and the unit is driven by a triple eccentric drive. Permanently lubricated bearings and a maintenance-free brushless DC motor ensure reliable service and continuous duty operation. Shaker is equipped with the Accu-Drive™ shaking system, which delivers exceptional speed control, accuracy, and durability. The system continuously monitors shaking speed and maintains setpoint even under changing loads. The displayed speed is accurate to 1% of setting. The Opti-Flow ventilation system utilizes twin fans and air deflectors to deliver optimal temperature uniformity. Built-in temperature calibration mode and speed calibration mode allow users to calibrate temperature to an external device, or to automatically recalibrate the speed display.

Certifications: RoHS certified. TUV listed. Calibrated shakers include a Troemner ISO/IEC accredited calibration certificate traceable to NIST. The ISO/IEC 17025 accredited calibration certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under laboratory code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: Shaker includes a non-skid rubber mat that fits the 45.7×45.7 cm (18×18") tray. Tray is suitable for holding Petri dishes and cell culture flasks. Units also includes a 233 cm (92") detachable 3-wire cord and plug. Optional stainless steel platform can be used for mounting Erlenmeyer flask clamps and test tube racks.
Caution: 230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (97009-890) is also available, please see separate product page.
Customers Who Bought This Also Bought