Rust Preventing Characteristics Oil Baths, 220-240 V, Koehler
Supplier: Koehler
Certificates
About this item
Constant temperature bath is used to determine the rust-preventing characteristics of lubricants on metal surfaces.
- 220-240 V model, not for use in USA
- Stainless steel stirrer paddles circulate sample-water mixtures at 1000 rpm
- Microprocessor control provides quick temperature stabilization
- Dual LED displays actual and set point temperature values in °C/°F format
- Built-in control circuit interrupts power should bath temperature exceed a programmed cutoff point
Operates by standard ASTM D665 method, using a vertical specimen.
Bath medium: 41.6 L (11 gal) of white technical oil
Capacity: Six 400 ml sample beakers
Ordering information: Supplied with six steel test specimens, six type 2 plastic specimen holders, and six plastic beaker covers.
Caution: 220-240 V models, not for use in USA. Corresponding model with voltage suitable for use in US (37000-232) is also available, please see separate product page.
Specifications
- Catalog No:
- 37000-236
- 37000-234
- Capacity:
- 41.6 L (11 gal)
- 41.6 L (11 gal)
- Temperature range:
- Max. 104°C (220°F)
- Max. 104°C (220°F)
- W×D×H:
- 83×36×69 cm (323/4 × 141/4 × 27")
- 83×36×69 cm (323/4 × 141/4 × 27")
- Shipping weight:
- 68 kg (150 lbs.)
- 68 kg (150 lbs.)
Specifications
Customers Who Bought This Also Bought