Reid Vapor Pressure Bath, 220-240 V, Koehler
Catalog #: 37000-058
Supplier: Koehler
Irregular Voltage
Small Business Enterprise
Specifications
- Capacity:51.9 L (13.7 gal.)
- Description:220–240V, 50/60Hz, Single Phase, 9.4A
- Shipping weight:47.7 kg (105 lbs.)
- Temperature range:100 °C (212 °F)
- W×D×H:38.1×38.1×91.5 cm (15×15×36")
- Temperature stability:±0.1°C (±0.2°F)
- Heating capacity:0 - 6000 W
- Supplier No.:K11459
Specifications
About this item
Constant temperature water baths designed for Reid Vapor Pressure determinations of liquid petroleum products and liquefied petroleum gases (LPG).
- 220-240 V model, not for use in USA
- Immerses vapor pressure apparatus at the proper depth per ASTM specifications
- Controls bath temperature with ±0.1 °C (±0.2 °F) precision
- Microprocessor PID control provides quick temperature stabilization without overshoot
- Bath is protected by an over-temperature control circuit that interrupts power should bath temperature exceed programmed cutoff point
- Dual LED displays provide actual and set-point temperature values in °C/°F format
- Double wall construction with fiberglass insulated stainless steel tank
- Sturdy 25 mm (1") flange permits flush-mounted bench top installation for easy access to bath interior
- Built-in holders suspend test cylinders at the required depth
- Equipped with overflow stand pipe/drain
Capacity: 1 to 4 vapor pressure apparatus, one-opening or two-opening type
Certifications: Conforms to ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; FTM 791-1201; NF M 07-007, 41-010.
BodyTextAccessories: One-opening type cylinder is for gasoline and other products having a Reid Vapor Pressure below 180 kPa (26 psi). Two-opening type cylinder is for liquid products having a Reid Vapor Pressure above 180 kPa (26 psi) as described in ASTM D323 and for liquefied petroleum gas products as described in ASTM D1267. Gauge is ruggedly constructed Bourdon type designed for the Reid Vapor Pressure Test. Heavy duty rotary brushed stainless steel movement. Lightweight aluminum case with corrosion-resistant finish and heavy duty brass, non-sparking handle. Includes blow-out disc and 64 mm (1/4") NPT male thread connection. Gauge range: 0–1750 kPa (0–250 psi). Gauge figure intervals: 100 kPa (25 psi). Gauge interval graduations: 20 kPa (1.0 psi).
Ordering information: For information about communications software (RS232 and more), ramp-to-set, and other enhanced features, contact your Avantor representative.
Caution: 220-240 V model, not for use in USA. Corresponding model with voltage suitable for use in US (37000-056) is also available, please see separate product page.
Customers Who Bought This Also Bought