KV1000 Digital Constant Temperature Kinematic Viscosity Bath, 220-240 V, Koehler
Supplier: Koehler
Certificates
About this item
Single phase, constant temperature bath for kinematic viscosity testing of petroleum products
- 220-240 V models, not for use in USA
Accommodates six round 51mm (2") diameter viscometer holders. Bath temperature stabilizes within ±0.5°C (±1°F) of setting, and final adjustment to within ±0.1°C (±0.02°F) can be made. Test temperatures of up to 150°C (302°F) can be selected. Temperature limit control permits the operator to select an over-temperature cutoff point to protect against accidental overheating. Control unit includes immersion heater, circulating stirrer, and temperature probe. Composition top plate rests on a 30.5x30.5cm (12x12") or 30.5x45.7cm (12x18") PYREX® jar
Ordering information: Capillary viscometers, viscometer holders, and thermometer not included.
Caution: 220-240 V models, not for use in USA. Corresponding models with voltage suitable for use in US (37000-158 and 37000-156) are also available, please see separate product page.
Specifications
- Catalog No:
- 37000-160
- 37000-164
- Capacity:
- 22 L (5.8 gal.)
- 33.7 L (8.9 gal.)
- Temperature range:
- Ambient to 150 °C (302 °F)
- Ambient to 150 °C (302 °F)
- Temperature stability:
- ± 0.02 °C
- ± 0.02 °C
- Electrical:
- 220–240V, 50/60Hz, 5.3A
- 220–240V, 50/60Hz, 5.3A
- W×D×H:
- Ø×H: 13 ½ × 20 in. (34.6 × 50.8 cm)
- Ø×H: 19 ½ × 23 in. (49.5 × 58.4 cm)
- Weight:
- 11.3 kg (25 lbs.)
- 17.2 kg (38 lbs.)
Specifications
Customers Who Bought This Also Bought