Brady® M511 Portable Bluetooth Label Printer and Printer with Accessories Kit
Supplier: Brady Worldwide
New Product
Certificates
About this item
Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously.
- Auto cutter
- Bluetooth® 5 Low Energy (class II) connectivity option
- Mobile device connected, PC connected
- 1.5" maximum label/tape width
Ideal for larger applications - print up to 1.5" labels. Less waste - go edge to edge with text, graphics and barcodes. Longer battery life with an internal Li-ION battery - 8+ hours of work, 1,000 labels on a single charge. More durable - resists 6' drops, shocks, 250-pound crushes and blowing sand and dust (MIL-STD-810G). Prints anywhere - Bluetooth 5.0 (65' range), connects up to 5 users simultaneously. Uses label creation software - Express Labels app via Bluetooth on a phone/tablet, Brady Workstation on a PC.
Certifications: FCC Part 15 Class A.
Ordering information: M511 printer includes rechargeable lithium-ion batter, must ship ground. Two-year warranty (North America).
Specifications
- Catalog No:
- 77322-748
- 77322-756
- Compatibility:
- Express Labels Mobile App, Brady Workstation, Windows based driver for 3rd party software use
- Express Labels Mobile App, Brady Workstation, Windows based driver for 3rd party software use
- Connections:
- Connectivity options: Bluetooth® 5 Low Energy (class II)
Device connectivity: Mobile device connected, PC connected - Connectivity options: Bluetooth® 5 Low Energy (class II)
Device connectivity: Mobile device connected, PC connected
- Power supply:
- AC adaptor, rechargeable battery (lithium-ion battery, internal, not removable), USB
- AC adaptor, rechargeable battery (lithium-ion battery, internal, not removable), USB
- Printer:
- Single color
- Single color
- Width:
- 15.2 cm (6")
- 15.2 cm (6")
- Depth:
- 16.3 cm (6.4")
- 16.3 cm (6.4")
- Height:
- 9.1 cm (3.6")
- 9.1 cm (3.6")
Specifications
Customers Who Bought This Also Bought