Specifications
- Description:Desktop printer
- Model:S3700
- Cat. no.:77322-746
- Compatibility:Brady workstation, Express Labels Mobile App, Windows based driver for 3rd party software use
- Width:48.3 cm (19")
- Depth:36.2 cm (14.25")
- Power supply:AC adaptor, no battery
- Connections:Connectivity options: Bluetooth® 5 Low Energy (class II)
Device connectivity: Mobile device connected, PC connected, stand-alone - Display:Color LCD touch screen
- Height:27.9 cm (11")
- Printer:Multi-color
- Weight:16.7 kg (36.9 lbs.)
- Print speed:600 labels per day (max.)
Specifications
About this item
Professional grade. Premium experience. Print color visuals, cut shapes and let users walk up and print with the BradyPrinter S3700 multicolor and cut sign and label printer.
- Bluetooth® 5 Low Energy (class II) connectivity option
- Mobile device connected, PC connected, stand-alone
- XY cutter and auto cutter
- 4" maximum label/tape width
- 4 to 600 pt. font sizes
- Full size QWERTY keyboard
Put color at the core of your labeling for visuals that truly pop, including safety labels, Lean visuals, lockout tags and work-in-process labels. Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points. Empower any user to print how they choose with time-saving onboard templates, intuitive PC labeling software and a mobile app. Simply tap, print, go with preprogrammed onboard label templates plus 600 barcodes and symbols. Get your print jobs done right in less time with 20-second ribbon and material changeovers plus up to 5-in.-per-second print speed. Stack pipe markers, pack multiple shapes per label and enjoy printing right on the first label to minimize waste.