Specifications
- Temperature Range:−10…+50 °C
- Description:Corepoint® Scientific BOD refrigerated incubator
- Interior Dimensions:559×673×1499 mm (22×26¹/₂×59")
- Exterior Dimensions:683×933×2045 mm (26⁷/₈×36³/₄×80¹/₂")
- Electrical:115 V, 60 Hz, 1 PH, 3.5 A
- No. of Shelves:5
- Capacity:651 L (23 cu.ft.)
- Weight:154 kg (340 lbs.)
- Temperature Uniformity:±1 °C
Specifications
About this item
Enhance your research with Corepoint Scientific's BOD refrigerated incubator - a powerful innovation in the incubation industry.
- Superior temperature control
- Microprocessor temperature controllers
- Full array of alarms
- Probe access port (diameter ³/₄", on rear wall)
- Natural hydrocarbon refrigerants
Enhanced with a variable-speed compressor, this unit seamlessly delivers precise temperature control and optimizes energy use. Its spacious interior accommodates a variety of sample types, making it the perfect companion for diverse research tasks. Whether you're delving into environmental studies, microbiology research or exploring the realms of pharmaceuticals and biotechnology, this BOD refrigerated incubator stands out as an exceptional choice. Conduct BOD tests with the confidence that comes from a user-friendly interface, durability, and testing compliance. Embrace innovation and energy efficiency with these next-generation units.
Door/hinge type: One Swing solid right-hinged door
Convection type: Forced convection
Defrost type: Manual defrost may be required at low temperatures
Use/purpose: Laboratory use