Eisco Glass Powder Funnels - Jointed
Supplier: Wards
Certificates
About this item
Jointed powder funnels with ground cones and 60° angles.
- Made of high quality borosilicate 3.3 glass that is built to last and withstand multiple uses
- Features a ground cone for greater seal and extra stability when jointed to glassware
- Durable, uniform walls allow for ease of use and continual flow of liquid
Low temperature gradient - can withstand high temperatures and thermal shocks.
Eisco Labs Borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C
Customers Who Bought This Also Bought