Refractix™ Universal Digital Refractometer
Catalog #: 77322-220
Supplier: Reichert Technologies
New Product
Specifications
- Measurement range (°Brix):1.3300 - 1.5600 nD (0.0 - 85.0/100 g Brix ICUMSA)
- Measurement range:1.3300 - 1.5600 nD (0.0 - 85.0/100 g Brix ICUMSA)
- Description:Digital refractometer with color touch screen
- Temperature compensation range:10...40 °C (50...104 °F)
- Power supply:Rechargeable Li-ion battery and AC outlet power option
- Scales:250 scales
- W×D×H:17.6×7.3×4.2 cm
- Accuracy:0.0001 nD (0.1/100 g brix) [precision]
Specifications
About this item
Refractometer provides laboratory performance in a compact portable platform.
- Sapphire prism
- 250 measurement scale capacity with 50 scales pre-loaded
- 2.8" color touch screen and physical buttons
- High resolution 1500 CCD linear image sensor with benchtop accuracy
- Measurement log stores last 5000 measurements
- Bluetooth and USB-C connectivity to RefractixSync PC software
- Rechargeable battery with AC power option
- Designed, engineered, and manufactured in the USA
The Refractix™ refractometer is innovative, thoughtfully designed, portable, and defies classification. Can be used in the laboratory with benchtop accuracy/precision and can be used as a portable on the go. 250 measurement scale capacity with 50 scales preloaded and found in scale groups for food/beverage, chemical, beer/wine/spirits, automotive, veterinary and favorites.
View real time measurements and download 5000 measurement log through RefractixSync software PC based App. Laboratory performance in a value added and affordable platform.
Customers Who Bought This Also Bought