About this item
Since 1925, MorehouseCowles stone mills have proven to be the most reliable and efficient way to process hundreds of different materials from food, cosmetics, and ceramics to paints, inks and grease.
- All parts in contact with product are 316 stainless steel, except for aluminum oxide stones
- All non-wetted parts are 304 stainless steel construction
- 304 stainless steel base with mill finish
- Choice of standard or Explosion proof units
- Precision adjustment wheel permits precise stone clearance adjustment within 0.001" for consistent processing
- Dual-bearing spindle allows positive, stable alignment of stones, connected to motor with flexible coupling for longer bearing life
- Collet lock maintains exact adjustment, minimizes vibration
- Quiet high-speed operation
- Easy-to-clean process chamber
Stone mills break down a product or mixture to very small particle sizes. They offer grinding technology for dry to liquid processing where 100% of the material passes through the milling surfaces for superior consistency and performance.
MorehouseCowles stone mills feature a very simple design and process with extra heavy-duty construction that has earned them a reputation as the 'reliable workhorse'. This long-lasting reliability is only possible by using the finest materials and construction techniques. The highly polished inner surfaces facilitate easy cleaning in sanitary applications and fast product or color changes.
Spindle: 316 stainless steel
Spindle speed: 3600 rpm
Stones: 2" diameter, 54, 60, 80 and 100 grit
Product feed: Funnel or optional NPT threaded inlet or Triclover adaptor
Utilities required: Electrical power, 1 phase
Specifications
- Catalog No:
- 77320-858
- 77320-860
- Drive:
- Direct coupled
Single full speed - Direct coupled
Single full speed
- Motor:
- 1 hp, 3600 rpm, 115/230 V, 60 Hz, 1 phase
TEFC (non-explosion proof)
Stainless steel motor
Across the line single speed - 1 hp, 3600 rpm, 115/230 V, 60 Hz, 1 phase
TEFC Class I, Division 1, Group D (explosion proof)
Across the line single speed
- Throughput:
- 1 to 1.5
- 1 to 1.5