Specifications
- Data memory - No. of readings:Over 1 million data points (locked data)
- Output:USB
- Resolution:T: 0.01 °C
- W×D×H:11×1.9×7 cm (4.33×0.75×2.75")
- Description:Memory-Loc™ Datalogging thermometer with calibration and two vaccine bottle probes
- Alarm:+
- Batteries:AAA (2)
- Display:LCD, ½" H digits
- Sensor:2 vaccine bottle probes accepted
- Cat. no.:75784-100
- Accuracy:T: ±0.25 °C (±0.45 °F)
- Range:–50...70 °C
Specifications
About this item
Raw data is locked and may not be cleared or changed on base unit.
- Store up to ten unique alarm events, memory can be cleared after downloading data
- Smart-Alarm™ with visual/audible alarm continues to alert even if the unit returns to nonalarm conditions
- Triple-display - shows high, low, and current temperature simultaneously
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Can upload a USB downloaded file and store on a TraceableLIVE® cloud account
Easily monitor temperatures overnight or for any time period - stores over 1 million temperature observations. Datalogger will stop recording when storage is full and will not overwrite recorded data. Memory can be cleared after downloading data and alarm events. Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points. The alarm tracking feature stores data for up to ten different alarm events detailing when the alarm state occurred, as well as when the unit returned within range. Alarm state indicator include audio alerts and flashing LCD segments. Transfer data recorded in a CSV format to any computer via a USB flash drive - no software is required. Unit continues to record data while downloading data. Sampling rate is five seconds (ten seconds for models 98768-55, –56, –59, and –60). Select logging interval ranging from one min to 24 hours. Other status indicators include low-battery, memory full, USB data transfer, and active alarm state. Probe is attached to a 3 m (10') microcable that permits a door to close on it. Mount meter with included hook-and-loop strips, wall-mount slots, or use flip-open stand on benchtop. Vaccine bottles are designed to fit vaccine trays.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual recognition agreement. Each product goes through an intense vetting process before it can carry the traceable name, thus saving you both time and money by not having to calibrate separately.