Personal Cleaning Station, Dry Recovery-Only, 2D-1 (PCS-WM) HEPA ORDLOC 652
Catalog #: CA77008-234
Supplier: Tiger-Vac Intl Inc.
New Product
Specifications
- Airflow:110 CFM
- Capacity:2 gal.
- Vacuum pressure:107" H2O
- Description:Personal cleaning station
- Model:2D-1 (PCS-WM) HEPA ORDLOC 652
- Power:1207 W
- W×D×H:18×14.5×24"
- Horsepower:1.6 HP
- Current:10.5 A
- Frequency:60 Hz
- Noise level:75 dB(A)
- Voltage:120 V
- Weight:25 lbs.
- Cat. no.:CA77008-234
Specifications
About this item
HEPA filtered 'personal cleaning station' with small footprint intended to be wall mounted.
- Complies with NFPA 652 paragraph 8.4.2.2.1.7 and NFPA 654 paragraph 8.4.3.7 (1) to (7)
- Protected against ingress of dust
- PCS 'Personal Cleaning Station' with small footprint intended to be wall mounted
- Ideal for locker rooms, changing rooms and gowning rooms
- Employees can remove (vacuum) dust and powder from their clothing before or after their shift
- Can also be removed from wall and used as a portable HEPA vac
- Heavy duty two-stage by-pass motor
- For dry recovery only
- Stainless steel tank Type 430 fits any application
- Includes a static dissipative suction hose and round brush
- Other static dissipative accessories are available as optional
HEPA filter with an efficiency of 99.995% at 0.3 micron. Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.
Suction inlet: 1.5"
Certifications: ANSI/UL 1017. CSA C22.2 No. 243.
Ordering information: For available options or accessories; contact your Avantor representative.
Customers Who Bought This Also Bought