Vacuum Cleaner, Dry Recovery-Only, AS-10 HEPA (ECO)
Catalog #: CA77008-232
Supplier: Tiger-Vac Intl Inc.
New Product
Specifications
- Airflow:128 CFM
- Capacity:2.5 gal.
- Vacuum pressure:107" H2O
- Description:Vacuum, dry recovery only
- Model:AS-10 HEPA (ECO series)
- Power:1260 W
- W×D×H:15×20×22"
- Horsepower:1.7 HP
- Current:10.5 A
- Frequency:60 Hz
- Noise level:63 dB(A)
- Voltage:120 V
- Weight:23 lbs.
- Cat. no.:CA77008-232
Specifications
About this item
HEPA filtered vacuum designed for the recovery of of asbestos, lead, mold, etc.
- Designed for the recovery of asbestos, lead, mold, etc.
- Lightweight and portable
- Four-stage filtration system
- For dry recovery only
- Heavy duty plastic recovery tank
- Optional stainless steel recovery tank available
- Ready to use - filters and tool kit included
- Carriage base with accessories tray is included
- Convenient design allows easy access to HEPA filter while maintaining a leak proof seal
- Very silent - only 62 dB(A)
- 1260 W motor and 50' grounded power cord included
- Technical specs - North America
- Switch to Europe/Asia
HEPA filter with an efficiency of 99.995% at 0.3 micron. Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.
Suction inlet: 1.5"
Certifications: Standard(s) for Electric Vacuum Cleaning Machines and Blower Cleaners (UL-1017).
Ordering information: For available options or accessories; contact your Avantor representative.
Customers Who Bought This Also Bought