Vacuum Cleaner, AS-400 MR HEPA (W + D)
Catalog #: CA77008-226
Supplier: Tiger-Vac Intl Inc.
New Product
Specifications
- Airflow:128 CFM
- Capacity:10 gal.
- Vacuum pressure:107" H2O
- Description:Vacuum, wet and dry recovery
- Model:AS-400 MR HEPA (W + D)
- Power:1260 W
- W×D×H:20.5×19.5×39"
- Horsepower:1.6 HP
- Current:10.5 A
- Frequency:60 Hz
- Noise level:63 dB(A)
- Voltage:120 V
- Weight:41 lbs.
- Cat. no.:CA77008-226
Specifications
About this item
HEPA filtered vacuum for wet and dry recovery, designed for the recovery of asbestos, lead, mold, etc.
- Designed for the recovery of asbestos, lead, mold, etc.
- Lightweight and portable
- Heavy duty two-stage by-pass motor
- Equipped with a three-stage filtration system
- Middle ring for wet and dry recovery - included
- Heavy duty plastic recovery tank
- Stainless steel recovery tank option available
- Ready to use - filters and tool kit included
- Four-wheel cart for easy maneuverability
- Built-in storage tray with two large 170 mm (6.75") rear wheels and two 60 mm (2.25") front wheels
- Optional 50' grounded power cord available
HEPA filter with an efficiency of 99.995% at 0.3 micron. Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.
Suction inlet: 1.5"
Ordering information: For available options or accessories; contact your Avantor representative.
Customers Who Bought This Also Bought