Vacuum Cleaner, Dry Recovery-Only, EMI-CWR
Catalog #: CA77008-220
Supplier: Tiger-Vac Intl Inc.
New Product
Specifications
- Airflow:120 CFM
- Capacity:4 gal.
- Vacuum pressure:95" H2O
- Description:Cleanroom vacuum
- Model:EMI-CWR
- Power:1000 W
- W×D×H:17×15×28"
- Horsepower:1.3 HP
- Current:8.5 A
- Frequency:60 Hz
- Noise level:70 dB(A)
- Voltage:120 V
- Weight:35 lbs.
- Cat. no.:CA77008-220
Specifications
About this item
ESD safe and RFI shielded cleanroom vacuum for dry recovery only. The EMI-CWR comes with a complete toolkit included.
- Cleanroom compatible with ISO Class 4 (former Class 10); can be used in the pharmaceutical industry
- Static free and ESD safe
- EMI/RFI Shielded
- TELECOM package available
- Designed for use in contamination controlled environments
- Powerful dual speed Thru-Flow motor
- For dry recovery only
- Made entirely of chrome-polished steel
- Mounted on a four-wheel dolly for easy maneuverability
- Includes a complete tool kit
ULPA filter with an efficiency of 99.999% at 0.12 micron. Filtration efficiency of 99.9995% at 0.18 micron. Tested IEST-RP-CC001. U15 by MPPS method as per EN 1822. All of our ULPA vacuum systems are aerosol leak tested before leaving our facility - included.
4-stage filtration system includes an ULPA Filter (U15), double cloth filter, and disposable filter bags. An internal OSHA compliant HEPA filter (H14) is available as a 5th stage of filtration.
Suction inlet: 1.5"
Certifications: ANSI/UL 1017; CSA C22.2 No.243.
Ordering information: For available options or accessories; contact your Avantor representative.
Customers Who Bought This Also Bought