Avantor® ACE® PFAS Delay Columns
Catalog #: 77321-796
Supplier: HICHROM LIMITED
New Product
Specifications
- Column Format:Pre-column traps
- I.D.:2.1 mm
- Length:50 mm
- Particle size:5 µm
- Pore size:90 Å
- Description:PFAS delay column
- Column Hardware:Stainless steel
- Cat. no.:77321-796
- Phase:C18
Specifications
About this item
Background PFAS (Perfluoronated Alkyl Substances) from an LC instrument and mobile phase can interfere with the detection of PFAS in samples. The introduction of a delay column, which is plumbed before the autosampler in the LC system, will delay background PFAS to improve accuracy of PFAS measurement by LC-MS.
- Silica-based fully porous particle delay column
- Universal, can be used in a workflow setup with any analytical column format/dimensions
Allows for the analysis of PFAS from the sample, without interfering PFAS compromising the analysis (present and introduced by the instrumentation). Moreover, the data output/chromatogram benefits with the respective PFAS sample peaks separated/delayed from the background PFAS peaks.
Customers Who Bought This Also Bought