GRAB-EEZ® Cleanroom Wipe Refills
Catalog #: 76498-087
Supplier: High-Tech Conversions
New Product
Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:GRAB-EEZ® C-folded wipe refills
- Material:Polyester/cellulose
- Cat. no.:76498-087
- Packaging:250/bag, 12 bags/case
Specifications
About this item
GRAB-EEZ® cleanroom wipe refills are designed with simplicity being a top priority. Typically, cleanroom wipes are supplied in flat sheets and placed on a table or in trays within a cleanroom.
- Designed to eliminate wasteful use
- Unique double C-fold cleanroom wipe
- Suitable for ISO 5 (Class 100) or higher
- Refill packaging designed for use with the GRAB-EEZ® cleanroom wipe dispenser
Typically, cleanroom wipes are supplied in flat sheets and placed on a table or in trays within a cleanroom. The unique double C-folded GRAB-EEZ® cleanroom wipe refills are stacked inside the GRAB-EEZ® cleanroom wipe dispenser unit, protected from the environment until use.
Customers Who Bought This Also Bought