Cobalt Blue® 70% IPA Sterile Wipes, Polyester, Sealed Edges
Catalog #: 10210-949
Supplier: High-Tech Conversions
New Product
Specifications
- W×L:22.9×22.9 cm (9×9")
- Material:Polyester
- Packaging:30/bag, 10 bags/case
Specifications
About this item
Saturated with 70% IPA/30% DI water, these wipes contain four clean-cut, sealed edges to eliminate fiber contamination.
- Validated to SAL of 10⁻⁶ in accordance with standards and recommended practices
- Cobalt-60 gamma irradiated
- Meets USP 797 and 800 requirements for critical contamination control
- IPA filtered to 0.22 μm
- Each case includes a Certificate of Irradiation
- Each package is identified with a lot number
Each wipe features four clean-cut, sealed edges to eliminate fiber contamination. They can be used in any level cleanroom but are typically used in ISO Class 3 to 5 cleanrooms.
Certifications: ANSI/AAMI/ISO 11137:2013 guidelines.
Customers Who Bought This Also Bought