About this item
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit - advanced tools that make workflows more seamless and boost productivity.
- Single color printing capability
- Printer connectivity options: USB 2.0; standalone use
- Manual cut
- PC connected and stand-alone
- Scanner field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
M610 label printer - Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 6-foot drops. Work longer with an enhanced Gen3 Li-ION printer battery, printing 4,500 labels on a full charge. Import and export labels files, lists and graphics to the printer through USB 2.0 port (Type A or B) or USB flash drive. Create labels with text or graphics with the included label creation software.
CR950 Scanner - Get high-speed omnidirectional reading of 1D and 2D barcodes. Scanner offers glare reduction technology for reading barcodes on shiny surfaces. The CR950 provides easier scanning with a wide area image sensor.
CR1500 Scanner - Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Scanner is compact, lightweight and rugged to survive your toughest industrial environments. Read both high-density and wide-field barcodes with a device via dual-field optics.
CR2700 Scanner - Easily read wide and small barcodes with the ultra-fast CR2700 handled barcode scanner. Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. The CR2700 provides unequaled performance reading on curved and shiny surfaces. Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons.
Model CR1500 includes (1) M610 Label printer (M610-B-PWID); (1) AC Adapter/Battery charger (M-AC-POWER); (1) Self Laminating cable Wraps (M6-11-427); (1) Black Ribbon (M61-R4310); (1) Li-ION Rechargeable Battery (M-LION-BATTERY); (1) Printed Quick start guide; (1) Product USB; (1) USB cord; (1) Brady WorkStation Basic Design Software; (1) CR1500 Handheld wired barcode scanner with stand (176511).
Model CR2700 includes (1) M610 Label printer (M610-B-PWID); (1) AC Adapter/Battery charger (M-AC-POWER); (1) Self Laminating cable Wraps (M6-11-427); (1) Black Ribbon (M61-R4310); (1) Li-ION Rechargeable Battery (M-LION-BATTERY); (1) Printed Quick start guide; (1) Product USB; (1) USB cord; (1) Brady WorkStation Basic Design Software; (1) CR2700 Scanner handled scanner with charging station (176516).
Specifications
- Catalog No:
- 77282-202
- 77282-218
- 77282-186
- Connections:
- USB
- Cabled
- Bluetooth
- Interfaces:
- RS232; USB 2.0 (Generic HID, HID keyboard, Virtual COM port) [reader/scanner unit]
- RS232; USB 2.0 (Generic HID, HID keyboard, Virtual COM port) [reader/scanner unit]
- Bluetooth 5 Low Energy (class II) [reader/scanner unit]
- Model:
- CR1500
- CR950
- CR2700
- Modes:
- High density or wide field
- Wide field
- High density or wide field
- Power supply:
- Rechargeable lithium-ion battery
- Rechargeable lithium-ion battery
- Rechargeable lithium-ion battery
- Print resolution:
- 300 dpi
- 300 dpi
- 300 dpi
- Print width:
- 2" (max. label/tape width)
- 2" (max. label/tape width)
- 2" (max. label/tape width)