About this item
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit - advanced tools that make workflows more seamless and boost productivity.
- Single color printing capability
- Printer connectivity options: Ethernet; RS232; USB 2.0; USB host
- No printer cutter
- PC connected and stand-alone
- Scanner field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
i7100 label printer - Print ultra-sharp labels with this 600 dpi printer - as small as 0.125" Printer is designed to print thousands of labels per day with high accuracy. Create labels with text or graphics with the included label creation software.
CR950 Scanner - Get high-speed omnidirectional reading of 1D and 2D barcodes. Scanner offers glare reduction technology for reading barcodes on shiny surfaces. The CR950 provides easier scanning with a wide area image sensor.
CR1500 Scanner - Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Scanner is compact, lightweight and rugged to survive your toughest industrial environments. Read both high-density and wide-field barcodes with a device via dual-field optics.
CR2700 Scanner - Easily read wide and small barcodes with the ultra-fast CR2700 handled barcode scanner. Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. The CR2700 provides unequaled performance reading on curved and shiny surfaces. Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons.
Model CR1500 includes (1) Brady workstation product and wire ID software suite (BWS-PWID-EM); (1) BradyPrinter i7100 600 dpi printer (149056); (1) Configuration Settings Manual; (1) Owners Manual; (1) Product CD with Driver; (1) U.S. Type B Plug Power cord; (1) USB cable; (2) 1 In Ribbon Takeup Cores; (1) CR1500 Handheld wired barcode scanner with stand (176511).
Model CR2700 includes (1) Brady workstation product and wire ID software suite (BWS-PWID-EM); (1) BradyPrinter i7100 600 dpi printer (149056); (1) Configuration Settings Manual; (1) Owners Manual; (1) Product CD with Driver; (1) U.S. Type B Plug Power cord; (1) USB cable; (2) 1 In Ribbon Takeup Cores; (1) CR2700 Scanner handled scanner with charging station (176516).
Specifications
- Catalog No:
- 77282-180
- 77282-212
- 77282-196
- Connections:
- Bluetooth
- Cabled
- USB
- Interfaces:
- Bluetooth 5 Low Energy (class II) [reader/scanner unit]
- RS232; USB 2.0 (Generic HID, HID keyboard, Virtual COM port) [reader/scanner unit]
- RS232; USB 2.0 (Generic HID, HID keyboard, Virtual COM port) [reader/scanner unit]
- Model:
- CR2700
- CR950
- CR1500
- Modes:
- High density or wide field
- Wide field
- High density or wide field
- Power supply:
- Rechargeable lithium-ion battery
- Lithium-manganese battery
- Lithium-manganese battery
- Print resolution:
- 600 dpi
- 600 dpi
- 600 dpi
- Print width:
- 4.33" (max. label/tape width)
- 4.33" (max. label/tape width)
- 4.33" (max. label/tape width)