About this item
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit - advanced tools that make workflows more seamless and boost productivity.
- Single color printing capability
- Printer connectivity options: cabled; Ethernet; USB 2.0; USB host
- Auto cutter
- PC connected
- Scanner field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
Use the i5300 label printer for fast and efficient printing with zero setup, zero adjustment and zero wasted labels. Get precise, small-font printing at 600 dpi and 20-second material changeovers. Create labels with text or graphics with the included label creation software.
CR950 scanner - Get high-speed omnidirectional reading of 1D and 2D barcodes. Scanner offers glare reduction technology for reading barcodes on shiny surfaces. The CR950 provides easier scanning with a wide area image sensor.
CR1500 scanner - Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Scanner is compact, lightweight and rugged to survive your toughest industrial environments. Read both high-density and wide-field barcodes with a device via dual-field optics.
CR2700 scanner - Easily read wide and small barcodes with the ultra-fast CR2700 handled barcode scanner. Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. The CR2700 provides unequaled performance reading on curved and shiny surfaces. Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons.
Model CR1500 includes (1) BradyPrinter i5300 industrial label printer(151294); (1) Brady workstation product and wire ID suite (BWS-PWID-EM); (1) Power cable; (1) USB cable; (1) Stylus; (1) Cleaning kit; (1) Quickstart guide; (1) Jump drive with How To Videos and 3rd Party Win Driver; (1) CR1500 Handheld wired barcode scanner with stand (176511).
Model CR2700 includes (1) BradyPrinter i5300 industrial label printer(151294); (1) Brady workstation product and wire ID suite (BWS-PWID-EM); (1) Power cable; (1) USB cable; (1) Stylus; (1) Cleaning kit; (1) Quickstart guide; (1) Jump drive with How To Videos and 3rd Party Win Driver; (1) CR2700 Scanner handled scanner with charging station (176516).
Specifications
- Catalog No:
- 77282-210
- 77282-178
- 77282-194
- Connections:
- Cabled
- Bluetooth
- USB
- Interfaces:
- RS232; USB 2.0 (Generic HID, HID keyboard, Virtual COM port) [reader/scanner unit]
- Bluetooth 5 Low Energy (class II) [reader/scanner unit]
- RS232; USB 2.0 (Generic HID, HID keyboard, Virtual COM port) [reader/scanner unit]
- Model:
- CR950
- CR2700
- CR1500
- Modes:
- Wide field
- High density or Wide field
- High density or Wide field
- Power supply:
- Internal, not removable
- Rechargeable lithium-ion battery
- Internal, not removable
- Print resolution:
- 600 dpi
- 600 dpi
- 600 dpi
- Print width:
- 4.25" (max. label/tape width)
- 4.25" (max. label/tape width)
- 4.25" (max. label/tape width)